https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242411-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5OHxpbWFnZS9qcGVnfGFHSTJMMmhtTXk4eE1EYzJPVE13TkRRMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lOREkwTVRGZk16QXdlRE13TUM1cWNHY3wxMDRiOTQ2OTY2NjkzZmRmNjYwNGJhYmY1YmJjNDVlZGRhYjVlMzk3ZTg2MTE2OGI4Mjk4NDYzMWJmNzZjYjRj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242411-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5OHxpbWFnZS9qcGVnfGFHSTJMMmhtTXk4eE1EYzJPVE13TkRRMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lOREkwTVRGZk16QXdlRE13TUM1cWNHY3wxMDRiOTQ2OTY2NjkzZmRmNjYwNGJhYmY1YmJjNDVlZGRhYjVlMzk3ZTg2MTE2OGI4Mjk4NDYzMWJmNzZjYjRj
KML BEARING
KML BEARING
1657-2RS
KML BEARING KML BEARING
Description
1657 2RS ; INCH SIZE RADIAL BALL BEARINGS
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 11/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
1657-2RS
BDI #
17242471
Details
81.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1657-2RS/p/17242471
Your Price
$ 81.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.22
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
0.48502
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 11/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

