BOSTON GEAR
BOSTON GEAR
1657DC
BOSTON GEAR BOSTON GEAR
Description
1657DC RADIAL BALL BEARING ; SINGLE ROW
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 11/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
50722
BDI #
170694
Details
290.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1657DC/p/170694
Your Price
$ 290.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.232
EAN
0781711507223
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Radial | Anti-Friction
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
1657DC
Weight / LBS
0.513
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 11/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh