https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-PLY-2RS1-SPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjd8aW1hZ2UvanBlZ3xhRGczTDJoalpTOHhNREl6TlRRd05UUXdNakUwTWk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVFURmxmTWxKVE1WOVRVRWhmTXpBd2VETXdNQzVxY0djfDViOWExN2Q2OTI1N2VmMTQxMTE2OWY2NzZmN2JhOWJmZWNkNzJkYTM5YWIxMzg4NjU3ZjJlNTA2OTI0NmM2YTE
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-PLY-2RS1-SPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjd8aW1hZ2UvanBlZ3xhRGczTDJoalpTOHhNREl6TlRRd05UUXdNakUwTWk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVFURmxmTWxKVE1WOVRVRWhmTXpBd2VETXdNQzVxY0djfDViOWExN2Q2OTI1N2VmMTQxMTE2OWY2NzZmN2JhOWJmZWNkNzJkYTM5YWIxMzg4NjU3ZjJlNTA2OTI0NmM2YTE
SKF
SKF
1726207-2RS1/W64
SKF SKF
Description
SKF 1726207-2RS1/W64
Single Row Ball Bearing; 34.798MM Bore; 71.882MM Outside Diameter; 16.764MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
1726207-2RS1/W64
BDI #
1244113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1726207-2RS1-W64/p/1244113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Synthetic Rubber NBR Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 34.798MM Bore; 71.882MM Outside Diameter; 16.764MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Bore
1.37 Inch | 34.798 Millimeter
Outside Diameter
2.83 Inch | 71.882 Millimeter
Outer Race Width
0.66 Inch | 16.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

