https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EX-203KRR5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOTB8aW1hZ2UvanBlZ3xhREZoTDJnMU15ODVPRFE1TXpJNE1UY3pNRGcyTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVURjlGV0Y4eU1ETkxVbEkxWHpNd01IZ3pNREF1YW5CbnwyMGY5YjlhMmNhNjZiNDMyNzJmNzRhYzYyMGRkODBhMDkyMGI3MzEzYWY4MDRmODg5MjRhNGI3MDdlODM4NDI3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EX-203KRR5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOTB8aW1hZ2UvanBlZ3xhREZoTDJnMU15ODVPRFE1TXpJNE1UY3pNRGcyTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVURjlGV0Y4eU1ETkxVbEkxWHpNd01IZ3pNREF1YW5CbnwyMGY5YjlhMmNhNjZiNDMyNzJmNzRhYzYyMGRkODBhMDkyMGI3MzEzYWY4MDRmODg5MjRhNGI3MDdlODM4NDI3
KML BEARING
KML BEARING
203KRR5
KML BEARING KML BEARING
Description
203KRR5 ; AGRICULTURAL & DISC HARROW
Single Row Ball Bearing; 0.515" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
203KRR5
BDI #
17242481
Details
54.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/203KRR5/p/17242481
Your Price
$ 54.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Agricultural Bearing | Metal Shroud Trash Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Long Description
Single Row Ball Bearing; 0.515" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.72 Inch | 18.29 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.515 Inch | 13.081 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

