https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OXxpbWFnZS9qcGVnfGFHSXlMMmcwTVM4eE1EYzJPVFV3TmpreU5qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzc1MWZjNTA2NGRjMGMwMTA4MjUzN2VmODE0MDA5ZTI3ODU2YWQxNzdlZTM1NDVlMTQwZGExOGVkMjQ4MjRhZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OXxpbWFnZS9qcGVnfGFHSXlMMmcwTVM4eE1EYzJPVFV3TmpreU5qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzc1MWZjNTA2NGRjMGMwMTA4MjUzN2VmODE0MDA5ZTI3ODU2YWQxNzdlZTM1NDVlMTQwZGExOGVkMjQ4MjRhZQ
SKF
SKF
203SFF31
SKF SKF
Description
203SFF31 DEEP GROOVE BALL BRG
Single Row Ball Bearing; 5/8" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
203SFF31
BDI #
663413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/203SFF31/p/663413
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.074
EAN
0097741022552
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
203SFF31
Weight / LBS
0.163
Long Description
Single Row Ball Bearing; 5/8" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

