https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhR0ptTDJoaFppOHhNRGMyT0RreE5UUXpNVFExTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3wyOWQ5NWNiODk0MDAwMzNhMDI2ODA2NjFhZGI0YWZhM2VkNTliMjMwMTcyNzVkOTM0ZWE1ZDgwYTY4NTJmZDY5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhR0ptTDJoaFppOHhNRGMyT0RreE5UUXpNVFExTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3wyOWQ5NWNiODk0MDAwMzNhMDI2ODA2NjFhZGI0YWZhM2VkNTliMjMwMTcyNzVkOTM0ZWE1ZDgwYTY4NTJmZDY5
SKF
SKF
206 SFFG C3
SKF SKF
Description
SKF 206 SFFG C3
Single Row Ball Bearing; 30MM Bore; 67.7MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
206 SFFG C3
BDI #
15093736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/206-SFFG-C3/p/15093736
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.21
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.4695
Long Description
Single Row Ball Bearing; 30MM Bore; 67.7MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.665 Inch | 67.7 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

