https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODl8aW1hZ2UvanBlZ3xhREF4TDJnd1lpOHhNRFV4TURJd056WTBOemMzTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8ZTIxNWQ4Y2U5YWNkNjY0Njc3ZDc1NGQ2Njk4OTU4NjUzYjNmNTY4OTdiZDJhZGJmNTgxZWM1NmY3NGQxY2I2NQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODl8aW1hZ2UvanBlZ3xhREF4TDJnd1lpOHhNRFV4TURJd056WTBOemMzTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8ZTIxNWQ4Y2U5YWNkNjY0Njc3ZDc1NGQ2Njk4OTU4NjUzYjNmNTY4OTdiZDJhZGJmNTgxZWM1NmY3NGQxY2I2NQ
NTN
NTN
206GGH
NTN NTN
Description
206GGH INSERT BEARING ; SQUARE BORE
Single Row Ball Bearing; 19.202MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
206GGH
BDI #
25267490
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/206GGH/p/25267490
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
EAN
4547359517446
Product Group - BDI
B00234
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Radial | Application Agriculture
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.639
Long Description
Single Row Ball Bearing; 19.202MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.756 Inch | 19.202 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

