https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SHL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNnxpbWFnZS9qcGVnfGFHWm1MMmd3Tmk4eE1EYzJOamcwT0RFek1URXdNaTlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUU0V4ZlFVUlFWRjh6TURCNE16QXdMbXB3Wnd8ZTEwYTE5ZWEwNjZlY2M5NjVkNjFmMTA1ZTgyNGI2OTQyMDBkZjVhZDFmNTI2ZWMwMjRmZGUzMTQ0MjkwNTZmMQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SHL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNnxpbWFnZS9qcGVnfGFHWm1MMmd3Tmk4eE1EYzJOamcwT0RFek1URXdNaTlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUU0V4ZlFVUlFWRjh6TURCNE16QXdMbXB3Wnd8ZTEwYTE5ZWEwNjZlY2M5NjVkNjFmMTA1ZTgyNGI2OTQyMDBkZjVhZDFmNTI2ZWMwMjRmZGUzMTQ0MjkwNTZmMQ
SKF
SKF
206SFFX
SKF SKF
Description
206SFFX DEEP GROOVE BALL BRG ; NON-RETURNABLE 2.4409"ODX0.6299"WD
Single Row Ball Bearing; 62MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.206SFFX
BDI #
662232
Details
813.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/206SFFX/p/662232
Your Price
$ 813.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.213
EAN
0097741003650
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Tapered Bore
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Adapter Type | SNW6
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.46958
Long Description
Single Row Ball Bearing; 62MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

