https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNXxpbWFnZS9qcGVnfGFEQXdMMmcyT0M4eE1EYzJOall6TURVNE5ETTFNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZRVVJRVkY4ek1EQjRNekF3TG1wd1p3fDUyYzZiM2YzZDgzNjIyMjc1NjM4NzFlNjQwYWE3N2FmMDE4ZjEyOWU5NGVhYjNlMzE5Y2ZlM2JiZDA1NzYwMjQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNXxpbWFnZS9qcGVnfGFEQXdMMmcyT0M4eE1EYzJOall6TURVNE5ETTFNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZRVVJRVkY4ek1EQjRNekF3TG1wd1p3fDUyYzZiM2YzZDgzNjIyMjc1NjM4NzFlNjQwYWE3N2FmMDE4ZjEyOWU5NGVhYjNlMzE5Y2ZlM2JiZDA1NzYwMjQ
SKF
SKF
206SZZX
SKF SKF
Description
MRC.206SZZX DEEP GROOVE BALL BEARING ; NON-RETURNABLE MEDIUM
Single Row Ball Bearing; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.206SZZX
BDI #
662242
Details
399.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/206SZZX/p/662242
Your Price
$ 399.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.209
EAN
0097741003759
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Tapered Bore
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Adapter Type | SNW6
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.46077
Long Description
Single Row Ball Bearing; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0 Inch | 0 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

