https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNXxpbWFnZS9qcGVnfGFEQXdMMmcyT0M4eE1EYzJOall6TURVNE5ETTFNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZRVVJRVkY4ek1EQjRNekF3TG1wd1p3fDUyYzZiM2YzZDgzNjIyMjc1NjM4NzFlNjQwYWE3N2FmMDE4ZjEyOWU5NGVhYjNlMzE5Y2ZlM2JiZDA1NzYwMjQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNXxpbWFnZS9qcGVnfGFEQXdMMmcyT0M4eE1EYzJOall6TURVNE5ETTFNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZRVVJRVkY4ek1EQjRNekF3TG1wd1p3fDUyYzZiM2YzZDgzNjIyMjc1NjM4NzFlNjQwYWE3N2FmMDE4ZjEyOWU5NGVhYjNlMzE5Y2ZlM2JiZDA1NzYwMjQ
SKF
SKF
209SZZX
SKF SKF
Description
209SZZX DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 85MM Outside Diameter; 19MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.209SZZX
BDI #
661984
Details
812.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/209SZZX/p/661984
Your Price
$ 812.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.44
EAN
0097741004466
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Tapered Bore
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Adapter Type | SNW9
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.97003
Long Description
Single Row Ball Bearing; 85MM Outside Diameter; 19MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

