GENERAL BEARING
GENERAL BEARING
21161-88
GENERAL BEARING GENERAL BEARING
Description
21161-88
Single Row Ball Bearing; 3/16" Bore; 11/16" Outside Diameter; 5/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
21161-88
BDI #
425918
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/21161-88/p/425918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0662300270202
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Enclosure Type
Contact Seal
Inch - Metric
Inch
Other Features
Unground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
21161-88
Long Description
Single Row Ball Bearing; 3/16" Bore; 11/16" Outside Diameter; 5/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Outer Race Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh