https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDZ8aW1hZ2UvanBlZ3xhREZpTDJnd09DOHhNRGd5TVRReU5EUTBOelV4T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUpFUjBKQ1gwMVlRMUJmVTB4VVgwOVFUbDh6TURCNE16QXdMbXB3Wnd8M2E3NGMyMTg0MTZkYzU2ZjEyODkwNGE2OWViYWU5Y2U3OTY1Y2I0NjYzYzFmMmYyYzEwNGJlMjQ5NTk0Mjc5Mg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDZ8aW1hZ2UvanBlZ3xhREZpTDJnd09DOHhNRGd5TVRReU5EUTBOelV4T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUpFUjBKQ1gwMVlRMUJmVTB4VVgwOVFUbDh6TURCNE16QXdMbXB3Wnd8M2E3NGMyMTg0MTZkYzU2ZjEyODkwNGE2OWViYWU5Y2U3OTY1Y2I0NjYzYzFmMmYyYzEwNGJlMjQ5NTk0Mjc5Mg
TIMKEN
TIMKEN
211W
TIMKEN TIMKEN
Description
211W BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
211W
BDI #
1314578
Details
535.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/211W/p/1314578
Your Price
$ 535.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.68
EAN
0087796042117
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Radial | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
211W
Weight / LBS
1.5
Long Description
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

