Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

214W https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDZ8aW1hZ2UvanBlZ3xhREZpTDJnd09DOHhNRGd5TVRReU5EUTBOelV4T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUpFUjBKQ1gwMVlRMUJmVTB4VVgwOVFUbDh6TURCNE16QXdMbXB3Wnd8M2E3NGMyMTg0MTZkYzU2ZjEyODkwNGE2OWViYWU5Y2U3OTY1Y2I0NjYzYzFmMmYyYzEwNGJlMjQ5NTk0Mjc5Mg
1315417 Single Row Ball Bearings 

TIMKEN TIMKEN

214W

Description

214W DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD

Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

214W

BDI #
1315417

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

353.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 353.14 / each
$ 363.73 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.225
EAN
0087796066663
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Radial | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
214W
Weight / LBS
2.7
Long Description
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh