Electric Motor Bearings
Premium bearings for electric motor repair.
- BDI has electric motor bearings ready to ship today.
- Technical support provided by 80 USA Locations
- Bearings for all NEMA and IEC motors
- Oil seals, grounding rings, speedy sleeves, and couplings also available on BDIExpress.
Register for Discounted Pricing
Featured Products
Electric motor bearings fast and easy.
Featured Brands for Electric Motor Bearings
Nachi
Timken
EBC
6200 Ball Bearings
Radial ball bearings optimized for high rotational speeds with bore dimensions from 15mm to 70mm
| Part Number | Nachi | Timken | EBC |
|---|---|---|---|
| 6202 ZZ C3 | 664846 | 1424827 | 18151491 |
| 6203 ZZ C3 | 664854 | 1424833 | 18151502 |
| 6204 ZZ C3 | 664860 | 1424839 | 18151507 |
| 6205 ZZ C3 | 664866 | 1424845 | 18151608 |
| 6206 ZZ C3 | 664872 | 1424851 | 18151614 |
| 6207 ZZ C3 | 664878 | 1424858 | 18151619 |
| 6208 ZZ C3 | 664884 | 1424864 | 18151625 |
| 6209 ZZ C3 | 664890 | 1424870 | 18151631 |
| 6210 ZZ C3 | 664896 | 1424876 | 18151637 |
| 6211 ZZ C3 | 664902 | 1424882 | 18151643 |
| 6212 ZZ C3 | 664908 | 1424888 | 18151648 |
| 6213 ZZ C3 | 664913 | 1424894 | 18151717 |
| 6214 ZZ C3 | 664919 | 1424896 | 21488559 |
6300 Ball Bearings
Radial ball bearings optimized for high rotational speeds with bore dimensions from 35mm to 120mm
| Part Number | Nachi | Timken | EBC |
|---|---|---|---|
| 6307 ZZ C3 | 665035 | 1424961 | 18151661 |
| 6308 ZZ C3 | 665041 | 1424968 | 18151666 |
| 6309 ZZ C3 | 665047 | 1424974 | 18151671 |
| 6310 ZZ C3 | 665055 | 1424980 | 18151676 |
| 6311 ZZ C3 | 665060 | 1424986 | 18151727 |
| 6312 ZZ C3 | 665066 | 1424992 | 18151733 |
| 6313 ZZ C3 | 665071 | 1424998 | 18151739 |
| 6314 ZZ C3 | 665075 | 1425003 | 21488621 |
| 6315 ZZ C3 | 665081 | 1425006 | 21488624 |
| 6316 ZZ C3 | 665085 | 1348241 | 21488626 |
| 6318 ZZ C3 | 665091 | 1348254 | 21488684 |
| 6319 ZZ C3 | 665095 | 1348260 | |
| 6320 ZZ C3 | 665098 | 1348269 | |
| 6322 ZZ C3 | 1403180 | 21962769 | |
| 6324 ZZ C3 | 665102 | 1418709 |
7200 Angular Contact Ball Bearings
Bearings to accomodate radial and axial loads. Bore sizes from 25mm to 50mm.
| Part Number | Nachi | Timken |
|---|---|---|
| 7205 C3 | 665257 | 1350360 |
| 7206 C3 | 665260 | 1350363 |
| 7208 C3 | 665266 | 1350371 |
| 7209 C3 | 665269 | 1350375 |
| 7210 C3 | 665272 | 1350378 |
7300 Angular Contact Ball Bearings
Bearings to accomodate radial and axial loads. Bore sizes from 30mm to 85mm.
| Part Number | Nachi | Timken |
|---|---|---|
| 7306 C3 | 665311 | 1350506 |
| 7308 C3 | 665315 | 1350513 |
| 7309 C3 | 665317 | 1350516 |
| 7310 C3 | 665361 | 1350521 |
| 7311 C3 | 665363 | 1350526 |
| 7312 C3 | 665365 | 1350534 |
| 7313 C3 | 665367 | 1350537 |
| 7314 C3 | 665369 | 1350541 |
| 7315 C3 | 665371 | 1350547 |
| 7317 C3 | 665374 | 1350555 |
NU 200 Cylindrical Roller Bearing
Bearings designed for heavy radial loads and high speeds. Bore sizes from 45mm to 50mm.
| Part Number | Nachi |
|---|---|
| NU 209 C3 | 665597 |
| NU 210 C3 | 665599 |
NU 300 Cylindrical Roller Bearing
Bearings designed for heavy radial loads and high speeds. Bore sizes from 45mm to 140mm.
| Part Number | Nachi |
|---|---|
| NU 309 C3 | 665633 |
| NU 311 C3 | 665637 |
| NU 312 C3 | 665639 |
| NU 313 C3 | 665641 |
| NU 314 C3 | 665643 |
| NU 315 C3 | 665645 |
| NU 316 C3 | 665647 |
| NU 317 C3 | 665320 |
| NU 318 C3 | 665322 |
| NU 319 C3 | 665324 |
| NU 320 C3 | 665326 |
| NU 322 C3 | 665329 |
| NU 324 C3 | 665331 |
| NU 326 C3 | 665332 |
| NU 328 C3 | 1418721 |