

GENERAL BEARING
GENERAL BEARING
21862-77
GENERAL BEARING GENERAL BEARING
Description
21862-77
Single Row Ball Bearing; 7/16" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
21862-77
BDI #
425985
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/21862-77/p/425985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0662300272503
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Inch - Metric
Inch
Other Features
Unground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
21862-77
Long Description
Single Row Ball Bearing; 7/16" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Outside Diameter
1.125 Inch | 28.575 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh