https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SRG-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzB8aW1hZ2UvanBlZ3xhREk1TDJoaVl5OHhNRFl6T1RrMU1UUXlPVFkyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKSFgxZEpYek13TUhnek1EQXVhbkJufDIwZDg4YmM4MTg5YmFlODZiMTNjZDk3MDdlNDMxOWJmMWZhZWRhMzZlYTc3MzcwZTE5NDQyN2EzNDBjNDBmNzA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SRG-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzB8aW1hZ2UvanBlZ3xhREk1TDJoaVl5OHhNRFl6T1RrMU1UUXlPVFkyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKSFgxZEpYek13TUhnek1EQXVhbkJufDIwZDg4YmM4MTg5YmFlODZiMTNjZDk3MDdlNDMxOWJmMWZhZWRhMzZlYTc3MzcwZTE5NDQyN2EzNDBjNDBmNzA
NSK
NSK
25TM09NXC3
NSK NSK
Description
NSK 25TM09NXC3
Single Row Ball Bearing; 25MM Bore; 60MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
25TM09NXC3
BDI #
17024580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/25TM09NXC3/p/17024580
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.24
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.5513
Long Description
Single Row Ball Bearing; 25MM Bore; 60MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore
0.984 Inch | 25 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


