https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SRG-TM-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNzl8aW1hZ2UvanBlZ3xhRGxoTDJoaU1TOHhNRFl6T1RrME9ERXlNREE1TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKSFgxUk5YMDVmTXpBd2VETXdNQzVxY0djfDNiNDhlNzM1ZjcxMmJjMzMzMjdkMTY4M2U5MTBmM2VlZDA1M2FkZDE4MzJmYzBiZjJhNGQyYzZmOGViYzM3ZDc
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SRG-TM-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNzl8aW1hZ2UvanBlZ3xhRGxoTDJoaU1TOHhNRFl6T1RrME9ERXlNREE1TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKSFgxUk5YMDVmTXpBd2VETXdNQzVxY0djfDNiNDhlNzM1ZjcxMmJjMzMzMjdkMTY4M2U5MTBmM2VlZDA1M2FkZDE4MzJmYzBiZjJhNGQyYzZmOGViYzM3ZDc
NSK
NSK
29TM01NXCG25
NSK NSK
Description
NSK 29TM01NXCG25
Single Row Ball Bearing; 29.2MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
29TM01NXCG25
BDI #
20101421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/29TM01NXCG25/p/20101421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.328
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Long Description
Single Row Ball Bearing; 29.2MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.15 Inch | 29.2 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

