https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6309-ZZ-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1OHxpbWFnZS9qcGVnfGFEQTNMMmczTUM4eE1EZ3lNVFEzTlRRd01UYzFPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1EbGZXbHBmUXpOZk16QXdlRE13TUM1cWNHY3xkNWEwM2Y0NWRlMDU1MGQ3NDAxOTEwMGUxNDRhZDhlNjFkOTA5NmVkN2FhM2Y3ZDg2MzQ0ZmFjYTQ1ZTExN2U1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6309-ZZ-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1OHxpbWFnZS9qcGVnfGFEQTNMMmczTUM4eE1EZ3lNVFEzTlRRd01UYzFPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1EbGZXbHBmUXpOZk16QXdlRE13TUM1cWNHY3xkNWEwM2Y0NWRlMDU1MGQ3NDAxOTEwMGUxNDRhZDhlNjFkOTA5NmVkN2FhM2Y3ZDg2MzQ0ZmFjYTQ1ZTExN2U1
TIMKEN
TIMKEN
303KDD
TIMKEN TIMKEN
Description
303KDD DEEP GROOVE BALL BRG ; 17MM ID 47MM OD 14MM WD
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
P303KDD Z6 FS50000
BDI #
1336449
Details
60.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/303KDD/p/1336449
Your Price
$ 60.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.109
EAN
0087796046269
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
303KDD
Weight / LBS
0.24
Long Description
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

