https://www.bdiexpress.com/medias/INDTIMSRDGBB-200-300-2SHIELD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxNHxpbWFnZS9qcGVnfGFESTFMMmhtWlM4eE1URXdNek0xTmpNNE56TTFPQzlKVGtSVVNVMVRVa1JIUWtKZk1qQXdYek13TUY4eVUwaEpSVXhFWHpNd01IZ3pNREF1YW5CbnxmNDRhZTI1MDJhNDk0NzgzN2VhNzNhZDI3YzIxMzk2Y2Q0YzM3ZWU3MjQ3ZmQ5MmUxYzQ4ZjA4Njk4ZGI5M2Y4
https://www.bdiexpress.com/medias/INDTIMSRDGBB-200-300-2SHIELD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxNHxpbWFnZS9qcGVnfGFESTFMMmhtWlM4eE1URXdNek0xTmpNNE56TTFPQzlKVGtSVVNVMVRVa1JIUWtKZk1qQXdYek13TUY4eVUwaEpSVXhFWHpNd01IZ3pNREF1YW5CbnxmNDRhZTI1MDJhNDk0NzgzN2VhNzNhZDI3YzIxMzk2Y2Q0YzM3ZWU3MjQ3ZmQ5MmUxYzQ4ZjA4Njk4ZGI5M2Y4
TIMKEN
TIMKEN
305KDD
TIMKEN TIMKEN
Description
305KDD BALL BEARING ; BALL DEEP GROOVE RADIAL <12 OD
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
305KDD Z3 FS50000
BDI #
1336472
Details
79.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/305KDD/p/1336472
Your Price
$ 79.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.236
EAN
0087796042308
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
305KDD
Weight / LBS
0.52
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

