https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SR-TM-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzF8aW1hZ2UvanBlZ3xhR1UyTDJoak1pOHhNRFl6T1RrMU1USXpNekExTkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlZFMWZUbDh6TURCNE16QXdMbXB3Wnd8YTFhYmM5NjAzZDgzZWJjMmI5ZGYzNzBiMzI3NDdmNTFhMmM0MmQ4MWQ4NmI2NzFiZWRlMmU4NjI4MmVkMTUwYQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SR-TM-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzF8aW1hZ2UvanBlZ3xhR1UyTDJoak1pOHhNRFl6T1RrMU1USXpNekExTkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlZFMWZUbDh6TURCNE16QXdMbXB3Wnd8YTFhYmM5NjAzZDgzZWJjMmI5ZGYzNzBiMzI3NDdmNTFhMmM0MmQ4MWQ4NmI2NzFiZWRlMmU4NjI4MmVkMTUwYQ
NSK
NSK
30TM31ANXRX1
NSK NSK
Description
NSK 30TM31ANXRX1
Single Row Ball Bearing; 30MM Bore; 66MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
30TM31ANXRX1
BDI #
20101426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/30TM31ANXRX1/p/20101426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Sealed Clean Bearing | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Long Description
Single Row Ball Bearing; 30MM Bore; 66MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


