https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-NYLN-FL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFESmxMMmczTWk4eE1EYzNNREk0TWpVeE1qUXhOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlRsbE1UbDlHVEY5WFNWOHpNREI0TXpBd0xtcHdad3wyZDY3YzMwNjQ4OTU0ZmE4YjUzNTNmZTA5YTk3YmRlMmVlODZmZWNhNWUzZjUyOGE5NDcxYTcwNDcwNDVkNDE3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-NYLN-FL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFESmxMMmczTWk4eE1EYzNNREk0TWpVeE1qUXhOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlRsbE1UbDlHVEY5WFNWOHpNREI0TXpBd0xtcHdad3wyZDY3YzMwNjQ4OTU0ZmE4YjUzNTNmZTA5YTk3YmRlMmVlODZmZWNhNWUzZjUyOGE5NDcxYTcwNDcwNDVkNDE3
GENERAL BEARING
GENERAL BEARING
31162-00
GENERAL BEARING GENERAL BEARING
Description
31162-00
Single Row Ball Bearing; 1/4" Bore; 0.687" Outside Diameter; 0.312" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
31162-00
BDI #
18202404
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/31162-00/p/18202404
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | 0.812" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.021
Long Description
Single Row Ball Bearing; 1/4" Bore; 0.687" Outside Diameter; 0.312" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.312 Inch | 7.925 Millimeter
Inner Race Width
0.375 Inch | 9.525 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

