https://www.bdiexpress.com/medias/INDREXBRGXXX-SRB-2SL-STL-35RB3211E3-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUyNjN8aW1hZ2UvanBlZ3xhR1F4TDJnMFppOHhNREl3T0Rjek1UUTJNemN4TUM5SlRrUlNSVmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpWU1FqTXlNVEZGTTE4ek1EQllNekF3TG1wd1p3fDJiNGU0OGIyNzg5ZDlhNWZmNzE2ZDZlNjhjMWE5ZDZlNjhlNWI0YWI0ZGFmMDUyNmRlZjRkNzhjNzMwMmRlMTg
                
                https://www.bdiexpress.com/medias/INDREXBRGXXX-SRB-2SL-STL-35RB3211E3-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUyNjN8aW1hZ2UvanBlZ3xhR1F4TDJnMFppOHhNREl3T0Rjek1UUTJNemN4TUM5SlRrUlNSVmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpWU1FqTXlNVEZGTTE4ek1EQllNekF3TG1wd1p3fDJiNGU0OGIyNzg5ZDlhNWZmNzE2ZDZlNjhjMWE5ZDZlNjhlNWI0YWI0ZGFmMDUyNmRlZjRkNzhjNzMwMmRlMTg
                
					
						
									LINKBELT
								LINKBELT
							
						
					35RB3211E3
				 
				LINKBELT LINKBELT
Description
						
                            
								35RB3211E3 BALL BEARING ; 2-3/16" BORE ROUND
Single Row Ball Bearing; 2-3/16" Bore; 3.937" Outside Diameter; 1-5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
                         	Part #
	                    
	                      	2022427
							BDI #
						
	                      	574800
							
						
Details
                    
                        462.79
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/35RB3211E3/p/574800
						
		
		
		
				Your Price
				
						
							$ 462.79 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				1.019
					EAN
				0662327200923
					Product Group - BDI
				M06110
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Steel
			Enclosure Type
				
					Contact Seal
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Inch
			Other Features
				
					Non-Relubricatable | Triple Lip Seal
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					35RB3211E3
			Manufacturer Internal Number
				
					10408687
			Weight / LBS
				
					2.25
			Long Description
				
					Single Row Ball Bearing; 2-3/16" Bore; 3.937" Outside Diameter; 1-5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
			Outside Diameter
				
					3.937 Inch | 100 Millimeter
			Outer Race Width
				
					1.313 Inch | 33.35 Millimeter
			Bore
				
					2.188 Inch | 55.575 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
