https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDR8aW1hZ2UvanBlZ3xhRGczTDJnM05pOHhNREl6TlRReU1qRXhNemd5TWk5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDdjN2U5NmIxMTEyNzI2NjJlMzZlNGUxOTJlZGJhNmM2NzljYzg5ZTEzMzcyMmI4NzU0NmRkNDc4MDkzNDNiNjM
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDR8aW1hZ2UvanBlZ3xhRGczTDJnM05pOHhNREl6TlRReU1qRXhNemd5TWk5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDdjN2U5NmIxMTEyNzI2NjJlMzZlNGUxOTJlZGJhNmM2NzljYzg5ZTEzMzcyMmI4NzU0NmRkNDc4MDkzNDNiNjM
TIMKEN
TIMKEN
5206KPP3A4492
TIMKEN TIMKEN
Description
5206KPP3A4492
Single Row Ball Bearing; 29.31MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
5206KPP3A4492
BDI #
19287134
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/5206KPP3A4492/p/19287134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Long Description
Single Row Ball Bearing; 29.31MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.154 Inch | 29.31 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

