Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5543VBF53 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3OXxpbWFnZS9qcGVnfGFHUmxMMmcyTnk4eE1EYzNNRGt5TmpJd056QXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mUlVsZk16QXdlRE13TUM1cWNHY3xmNDk2YTAzOWVhMGM3OWIyZTllNTUxYTdlMDE4ZTAxZThhMWQzYTVhZDUwMzJiM2Q3ZmY4OWUyMGJlY2JiNWI3
795952 Single Row Ball Bearings 

NICE BALL BEARING NICE BALL BEARING

5543VBF53

Description

5543VBF53 FLANGED RADIAL BEARING ; POR 3/8" 29/32" OD 0.305" WD 10/PAK MTO

Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 0.305" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

5543VBF53

BDI #
795952

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.018
EAN
0637400410018
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
5543VBF53
Weight / LBS
0.043
Long Description
Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 0.305" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.305 Inch | 7.747 Millimeter
Outside Diameter
0.906 Inch | 23.012 Millimeter
Inner Race Width
0.35 Inch | 8.89 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh