https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNnxpbWFnZS9qcGVnfGFHSmlMMmhpT0M4eE1EYzJOak15TURNek5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mVjBsZk16QXdlRE13TUM1cWNHY3xhZmYxZTE1YjMzYTBjNGE0Njk5ZGJjODk1NDhiNDY0MzEwMTcyMWI5MjJjYjNkMzVjZjA3YWUyNDcwZGU0Nzk2
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNnxpbWFnZS9qcGVnfGFHSmlMMmhpT0M4eE1EYzJOak15TURNek5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mVjBsZk16QXdlRE13TUM1cWNHY3xhZmYxZTE1YjMzYTBjNGE0Njk5ZGJjODk1NDhiNDY0MzEwMTcyMWI5MjJjYjNkMzVjZjA3YWUyNDcwZGU0Nzk2
                
					
						
									BOSTON GEAR
								BOSTON GEAR
							
						
					5891
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								5891 RADIAL BALL BEARING ; SINGLE ROW UNGROUND
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 9/16" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
                         	Part #
	                    
	                      	50570
							BDI #
						
	                      	170643
							
						
Details
                    
                        92.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/5891/p/170643
						
		
		
		
				Your Price
				
						
							$ 92.63 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.128
					EAN
				0781711505700
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					Non Precision
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					Wide Inner Ring | No Cage
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Inch
			Other Features
				
					Unground Anti-Friction | 1.938" Flange Outside Diameter
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.bostongear.com
			Manufacturer Item Number
				
					5891
			Manufacturer Internal Number
				
					50570
			Weight / LBS
				
					0.281
			Long Description
				
					Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 9/16" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
			Inner Race Width
				
					0.578 Inch | 14.681 Millimeter
			Outside Diameter
				
					1.75 Inch | 44.45 Millimeter
			Outer Race Width
				
					0.563 Inch | 14.3 Millimeter
			Bore
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
