https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTl8aW1hZ2UvanBlZ3xhR1V4TDJnMVpDOHhNRGN4TVRNM05ETTVOelEzTUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVFURjh6TURCNE16QXdMbXB3Wnd8MzhiMjc0MjY2NzdhNzk0MGQ0MGI2MjEwZGViN2M3MWI1ZjZjZWY3YjU0YThjYzFhYThhNWYzMmVmNjA0OTQ1NA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTl8aW1hZ2UvanBlZ3xhR1V4TDJnMVpDOHhNRGN4TVRNM05ETTVOelEzTUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVFURjh6TURCNE16QXdMbXB3Wnd8MzhiMjc0MjY2NzdhNzk0MGQ0MGI2MjEwZGViN2M3MWI1ZjZjZWY3YjU0YThjYzFhYThhNWYzMmVmNjA0OTQ1NA
SKF
SKF
6000-2RSLTN9/CNHLT
SKF SKF
Description
6000-2RSLTN9/CNHLT DEEP GRV BALL BRG
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Polyamide Cage
Part #
6000-2RSLTN9/CNHLT
BDI #
1254981
Details
19.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6000-2RSLTN9-CNHLT/p/1254981
Your Price
$ 19.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
7316571839813
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
Special
Inch - Metric
Metric
Other Features
Deep Groove | Low Friction | NBR Seal | Reduced Clearance Range Corresponding To The Upper Half of The Actual Clearance Range | Low Temperature Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.019
Long Description
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Polyamide Cage
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

