https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjN8aW1hZ2UvanBlZ3xhREpoTDJnMVpDOHhNRFl6T1RrMk1ESXhNVFE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY0YzJlYTMxMjcxZGQ2N2IxZjhhZWE1NmE2ODAxN2I4OWQ4Mzk0OGEwNmVlNGNhMTNhMjc3NTRlNDUzNGEzOTA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjN8aW1hZ2UvanBlZ3xhREpoTDJnMVpDOHhNRFl6T1RrMk1ESXhNVFE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY0YzJlYTMxMjcxZGQ2N2IxZjhhZWE1NmE2ODAxN2I4OWQ4Mzk0OGEwNmVlNGNhMTNhMjc3NTRlNDUzNGEzOTA
NSK
NSK
6000-ZCM
NSK NSK
Description
NSK 6000-ZCM
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Part #
6000-ZCM
BDI #
15093084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6000-ZCM/p/15093084
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
Special
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.0397
Long Description
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

