![6003VC3](/medias/INDNSKBRGXXX-SRB-1SL-STL-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjF8aW1hZ2UvanBlZ3xhRE0yTDJobU1DOHhNRFl6T1RreE9EWXlPRGc1TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmVmw4ek1EQjRNekF3TG1wd1p3fDMzMGQ3MWQyMGM2MzI1YTdkZTZhOGQ0NDVjYmViZTBjZGNjNjQ4Nzc5NDk1YTg5YTA0MzE3N2YzNDNhZGMyNjE)
![6003VC3](/medias/INDNSKBRGXXX-SRB-1SL-STL-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjF8aW1hZ2UvanBlZ3xhRE0yTDJobU1DOHhNRFl6T1RreE9EWXlPRGc1TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmVmw4ek1EQjRNekF3TG1wd1p3fDMzMGQ3MWQyMGM2MzI1YTdkZTZhOGQ0NDVjYmViZTBjZGNjNjQ4Nzc5NDk1YTg5YTA0MzE3N2YzNDNhZGMyNjE)
NSK
NSK
6003VC3
NSK NSK
Description
6003VC3 DEEP GROOVE BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6003VC3
BDI #
1186073
Details
24.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6003VC3/p/1186073
Your Price
$ 24.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.04
EAN
0029176012419
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6003VC3
Weight / LBS
0.09
Long Description
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh