https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
NSK
NSK
6004ZZNR
NSK NSK
Description
6004ZZNR DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6004ZZNR
BDI #
1186089
Details
33.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6004ZZNR/p/1186089
Your Price
$ 33.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.071
EAN
0029176062827
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6004ZZNR
Weight / LBS
0.14775
Long Description
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

