https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
FAG
FAG
6006-C-2HRS-L038-C3
FAG FAG
Description
6006-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 30MM ID X 55M OD
Ball Bearing; Single Row; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Seal; C3-Loose Internal Clearances; ABEC 1 Precision; Contact Seal
Part #
6006-C-2HRS-L038-C3
BDI #
27566930
Details
54.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6006-C-2HRS-L038-C3/p/27566930
Your Price
$ 54.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.113
EAN
4054372857980
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Product Detail
Ball Bearing
Product Specification
Single Row; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Seal; C3-Loose Internal Clearances; ABEC 1 Precision; Contact Seal
Long Description
Ball Bearing; Single Row; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Seal; C3-Loose Internal Clearances; ABEC 1 Precision; Contact Seal
