https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
NSK
NSK
6007ZZNR
NSK NSK
Description
6007ZZNR DEEP GROOVE BALL BEARING ; 35MM BOREX62MM ODX14MM W 1-ROW
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6007ZZNR
BDI #
1186126
Details
68.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6007ZZNR/p/1186126
Your Price
$ 68.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.16
EAN
0029176034282
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.353
Long Description
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

