https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
NSK
NSK
6009ZZNR
NSK NSK
Description
6009ZZNR DEEP GROOVE BALL BEARING ; 1-ROW
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6009ZZNR
BDI #
1186149
Details
98.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6009ZZNR/p/1186149
Your Price
$ 98.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.24
EAN
0029176063060
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.5314
Long Description
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

