https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFZoTDJnNVlTOHhNRFl6T1RrMU5qa3dNVGt4T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3wyYTdhYmQzZTVlNmNmNWY1YjFmZjFiNTY5NzU3NzBjZDIxZDkwMTM5MWNhNjVlOWRhM2VhZTVkOTA5ODI2ZDlm
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFZoTDJnNVlTOHhNRFl6T1RrMU5qa3dNVGt4T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3wyYTdhYmQzZTVlNmNmNWY1YjFmZjFiNTY5NzU3NzBjZDIxZDkwMTM5MWNhNjVlOWRhM2VhZTVkOTA5ODI2ZDlm
NSK
NSK
6014VVC3
NSK NSK
Description
6014VVC3 DEEP GROOVE BALL BEARING ; 70MM BOREX110MM ODX20MM W 1-ROW
Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6014VVC3
BDI #
1186205
Details
209.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6014VVC3/p/1186205
Your Price
$ 209.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.61
EAN
0029176013225
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6014VVC3
Weight / LBS
0.61
Long Description
Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

