https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI
FAG
FAG
6015-2RSR-C3
FAG FAG
Description
6015-2RSR-C3 DEEP GROOVE BALL BEARING ; 75MM X 115MM X 20MM
Single Row Ball Bearing; 75MM Bore; 115MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6015-2RSR-C3
BDI #
25180369
Details
228.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6015-2RSR-C3/p/25180369
Your Price
$ 228.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.654
EAN
4012801163958
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.442
Long Description
Single Row Ball Bearing; 75MM Bore; 115MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

