Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6015C3 https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTl8aW1hZ2UvanBlZ3xhRGc0TDJoaU5TOHhNRFl6T1RrMU5qRXhOVFE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxiY2RiZjhiZTM4NzA5MDc3MTE1NDYxMjgzYTI2MTBmOGNlYzcyZDYwMTI2ZGI0OGRmNWI3MzFhMTMyMjQ4NWVi
1186211 Single Row Ball Bearings 

NSK NSK

6015C3

Description

6015C3 DEEP GROOVE BALL BEARING ; 75MM BOREX115MM ODX20MM W 1-ROW

Single Row Ball Bearing; 75MM Bore; 115MM Outside Diameter; 20MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6015C3

BDI #
1186211

Details

163.53 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 163.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.647
EAN
0029176013249
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6015C3
Weight / LBS
0.64
Long Description
Single Row Ball Bearing; 75MM Bore; 115MM Outside Diameter; 20MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh