https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU9DOHhNRFl6TmpRMU1EazRPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUkVSVlh6TXdNSGd6TURBdWFuQm58M2EzNzI0ODkxYzZiMmRlMDIwODY1NDcyMjU1NzgzYTQ2YTBiNjAwYzA2MzI1NzJkNDFhYzZlMDkxZDJiYjY5NA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU9DOHhNRFl6TmpRMU1EazRPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUkVSVlh6TXdNSGd6TURBdWFuQm58M2EzNzI0ODkxYzZiMmRlMDIwODY1NDcyMjU1NzgzYTQ2YTBiNjAwYzA2MzI1NzJkNDFhYzZlMDkxZDJiYjY5NA
NSK
NSK
6016DDUC3
NSK NSK
Description
6016DDUC3 DEEP GROOVE BALL BEARING ; 80MM BOREX125MM ODX22MM W 1-ROW
Single Row Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6016DDUC3
BDI #
1186225
Details
297.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6016DDUC3/p/1186225
Your Price
$ 297.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.885
EAN
0029176085963
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6016DDUC3
Weight / LBS
0.865
Long Description
Single Row Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

