https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU9DOHhNRFl6TmpRMU1EazRPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUkVSVlh6TXdNSGd6TURBdWFuQm58M2EzNzI0ODkxYzZiMmRlMDIwODY1NDcyMjU1NzgzYTQ2YTBiNjAwYzA2MzI1NzJkNDFhYzZlMDkxZDJiYjY5NA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU9DOHhNRFl6TmpRMU1EazRPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUkVSVlh6TXdNSGd6TURBdWFuQm58M2EzNzI0ODkxYzZiMmRlMDIwODY1NDcyMjU1NzgzYTQ2YTBiNjAwYzA2MzI1NzJkNDFhYzZlMDkxZDJiYjY5NA
NSK
NSK
6017DDU
NSK NSK
Description
6017DDU DEEP GROOVE BALL BEARING ; 85MM BOREX130MM ODX22MM W 1-ROW
Single Row Ball Bearing; 85MM Bore; 130MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6017DDU
BDI #
1186232
Details
309.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6017DDU/p/1186232
Your Price
$ 309.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.904
EAN
0029176063428
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6017DDU
Weight / LBS
2.0242
Long Description
Single Row Ball Bearing; 85MM Bore; 130MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

