https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjN8aW1hZ2UvanBlZ3xhRGN3TDJnME55OHhNRFl6T1RrMU56STVOVEV6TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDE5ZDE1YWM3ZjEyN2U0YTNiZDAzMmNmOTJjZmJlZjMxOGVhZWMzYjdlNzg1ZDE2NDM1ZGU5YTZhMDQ1NzQxNDE
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjN8aW1hZ2UvanBlZ3xhRGN3TDJnME55OHhNRFl6T1RrMU56STVOVEV6TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDE5ZDE1YWM3ZjEyN2U0YTNiZDAzMmNmOTJjZmJlZjMxOGVhZWMzYjdlNzg1ZDE2NDM1ZGU5YTZhMDQ1NzQxNDE
NSK
NSK
6018ZZ
NSK NSK
Description
6018ZZ DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW
Single Row Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6018ZZ
BDI #
1186251
Details
342.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6018ZZ/p/1186251
Your Price
$ 342.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.2
EAN
0029176013317
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6018ZZ
Weight / LBS
1.17
Long Description
Single Row Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
3.543 Inch | 90 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

