https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Nzh8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRFEzT1RFd01EUTJNVEE0Tmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhMThhOTZhY2M4MjM3YzNkOWI4ODFmOWMxM2VlMTMxODEyOTVlOTFjYmM2YTZlNzRiODBmMTU5NzVjMGE3OTVi
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Nzh8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRFEzT1RFd01EUTJNVEE0Tmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhMThhOTZhY2M4MjM3YzNkOWI4ODFmOWMxM2VlMTMxODEyOTVlOTFjYmM2YTZlNzRiODBmMTU5NzVjMGE3OTVi
NACHI
NACHI
6019 C3
NACHI NACHI
Description
6019 C3 DEEP GROOVE BALL BEARING ; 95MM BORE 145MM OD 24MM WD
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6019C3BNLS
BDI #
664782
Details
373.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6019-C3/p/664782
Your Price
$ 373.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.219
EAN
4991893657791
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Manufacturer Item Number
6019 C3 BNLM
Weight / LBS
2.69
Long Description
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

