https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjN8aW1hZ2UvanBlZ3xhRGN3TDJnME55OHhNRFl6T1RrMU56STVOVEV6TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDE5ZDE1YWM3ZjEyN2U0YTNiZDAzMmNmOTJjZmJlZjMxOGVhZWMzYjdlNzg1ZDE2NDM1ZGU5YTZhMDQ1NzQxNDE
                
                https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjN8aW1hZ2UvanBlZ3xhRGN3TDJnME55OHhNRFl6T1RrMU56STVOVEV6TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDE5ZDE1YWM3ZjEyN2U0YTNiZDAzMmNmOTJjZmJlZjMxOGVhZWMzYjdlNzg1ZDE2NDM1ZGU5YTZhMDQ1NzQxNDE
                
					
						
									NSK
								NSK
							
						
					6020ZZ
				 
				NSK NSK
Description
						
                            
								6020ZZ DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW
Single Row Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
                         	Part #
	                    
	                      	6020ZZ
							BDI #
						
	                      	1186268
							
						
Details
                    
                        399.49
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6020ZZ/p/1186268
						
		
		
		
				Your Price
				
						
							$ 399.49 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				1.27
					EAN
				0029176013355
					Product Group - BDI
				B00308
					Enclosure
				
					2 Metal Shields
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Steel
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.nsk.com
			Manufacturer Item Number
				
					6020ZZ
			Weight / LBS
				
					1.27
			Long Description
				
					Single Row Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
			Outer Race Width
				
					0.945 Inch | 24 Millimeter
			Bore
				
					3.937 Inch | 100 Millimeter
			Outside Diameter
				
					5.906 Inch | 150 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
