https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhR1JtTDJneU5DOHhNRFl6T1RrMU9ETXhNRGswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w0NTJkZDhmY2QwYzVmYWRlYTdjNGYxNTAwMjYwODk0YzVmNzJjOTVjZmQxMTViMWI4ODQyMmQ1NzNhMzExYjZk
NSK
NSK
6020ZZNR
NSK NSK
Description
6020ZZNR DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW
Single Row Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6020ZZNR
BDI #
1186270
Details
645.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6020ZZNR/p/1186270
Your Price
$ 645.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.234
EAN
0029176063541
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6020ZZNR
Weight / LBS
1.27
Long Description
Single Row Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

