https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-MR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDh8aW1hZ2UvanBlZ3xhREV6TDJnek15OHhNRFl6T1RrMU56ZzRORGsxT0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVFZKZk16QXdlRE13TUM1cWNHY3w3MTc1MTlkYjUzN2FjZThkMDA4NzcwNjFjYmUyY2U1MjFhNzIyMTdkZDQwNjBlYWEzZjQ2NjIwMjIxNzQzNjNk
                
                https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-MR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDh8aW1hZ2UvanBlZ3xhREV6TDJnek15OHhNRFl6T1RrMU56ZzRORGsxT0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVFZKZk16QXdlRE13TUM1cWNHY3w3MTc1MTlkYjUzN2FjZThkMDA4NzcwNjFjYmUyY2U1MjFhNzIyMTdkZDQwNjBlYWEzZjQ2NjIwMjIxNzQzNjNk
                
					
						
									NSK
								NSK
							
						
					6032M
				 
				NSK NSK
Description
						
                            
								6032M DEEP GROOVE BALL BEARING ; 160MM BOREX240MM ODX38MM W 1-ROW
Single Row Ball Bearing; 160MM Bore; 240MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	6032M
							BDI #
						
	                      	1186308
							
						
Details
                    
                        2533.58
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6032M/p/1186308
						
		
		
		
				Your Price
				
						
							$ 2,533.58 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				6.046
					EAN
				0029176520013
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.nsk.com
			Manufacturer Item Number
				
					6032M
			Weight / LBS
				
					11.3558
			Long Description
				
					Single Row Ball Bearing; 160MM Bore; 240MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
			Outside Diameter
				
					9.449 Inch | 240 Millimeter
			Bore
				
					6.299 Inch | 160 Millimeter
			Outer Race Width
				
					1.496 Inch | 38 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
