https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjF8aW1hZ2UvanBlZ3xhREE1TDJnd05pOHhNRGMyT0RRNU5URTRNVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58MDI3MDU2NDU2MGRhMGNhYzA3NGUwMWNhYWU1YzU4OWIxNjAwMDI4YjAyYWM5OWJiMjdlYWQ2OThmM2ZjMTIyYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjF8aW1hZ2UvanBlZ3xhREE1TDJnd05pOHhNRGMyT0RRNU5URTRNVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58MDI3MDU2NDU2MGRhMGNhYzA3NGUwMWNhYWU1YzU4OWIxNjAwMDI4YjAyYWM5OWJiMjdlYWQ2OThmM2ZjMTIyYg
SKF
SKF
6076 NRM/VS003
SKF SKF
Description
6076 NRM/VS003 BALL BEARING ; DEEP GROOVE SINGLE ROW BRASS CAGE
Single Row Ball Bearing; 380MM Bore; 560MM Outside Diameter; 82MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6076 NRM/VS003
BDI #
23035524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6076-NRM-VS003/p/23035524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 380MM Bore; 560MM Outside Diameter; 82MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
3.228 Inch | 82 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Bore
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

