https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2RS-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzR8aW1hZ2UvanBlZ3xhR1V6TDJnek9TOHhNRFl6T1RrMU56WTRPRE0xTUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKU1UxOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3w1NDEwNzlmMzM1YmJmMzk0YTllZGIzZTBiNzRiOThlOWMzODUxOGUwODcxMjE4OGJjYmJmMDUzOGQ0NWZmOTZh
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2RS-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzR8aW1hZ2UvanBlZ3xhR1V6TDJnek9TOHhNRFl6T1RrMU56WTRPRE0xTUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKU1UxOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3w1NDEwNzlmMzM1YmJmMzk0YTllZGIzZTBiNzRiOThlOWMzODUxOGUwODcxMjE4OGJjYmJmMDUzOGQ0NWZmOTZh
NSK
NSK
608-05VV
NSK NSK
Description
608-05VV DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW
Single Row Ball Bearing; 0.312" Bore; 0.866" Outside Diameter; 0.276" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
608-05VV
BDI #
1186324
Details
28.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/608-05VV/p/1186324
Your Price
$ 28.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
12.2
EAN
0029176013485
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
608-05VV
Weight / LBS
0.03
Long Description
Single Row Ball Bearing; 0.312" Bore; 0.866" Outside Diameter; 0.276" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.312 Inch | 7.925 Millimeter
Outer Race Width
0.276 Inch | 7.01 Millimeter
Outside Diameter
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

