https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFEZGpMMmhqWVM4eE1EYzJOakEzT0RZM01qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSXpYek13TUhnek1EQXVhbkJufGRlMTQ3MzNiYmIyODc5Mjc4ZTFjOGVmOThhMWI0ZDBlMmIxMjY1Y2U4OTY0YjhjNmY2Mzk0ZjU5MTY1ZjI0ODE
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFEZGpMMmhqWVM4eE1EYzJOakEzT0RZM01qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSXpYek13TUhnek1EQXVhbkJufGRlMTQ3MzNiYmIyODc5Mjc4ZTFjOGVmOThhMWI0ZDBlMmIxMjY1Y2U4OTY0YjhjNmY2Mzk0ZjU5MTY1ZjI0ODE
                
					
						
									FAG
								FAG
							
						
					618/630-MA
				 
				FAG FAG
Description
						
                            
								618/630-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 630MM X 780MM
Single Row Ball Bearing; 630MM Bore; 780MM Outside Diameter; 69MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	618/630-MA
							BDI #
						
	                      	21857177
							
						
Details
                    
                        42992.28
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/618-630-MA/p/21857177
						
		
		
		
				Your Price
				
						
							$ 42,992.28 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				74
					EAN
				4026677711809
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove | Guided On Inner Ring
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.schaeffler.us
			Weight / LBS
				
					163.14188
			Long Description
				
					Single Row Ball Bearing; 630MM Bore; 780MM Outside Diameter; 69MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
			Bore
				
					24.803 Inch | 630 Millimeter
			Outside Diameter
				
					30.709 Inch | 780 Millimeter
			Outer Race Width
				
					2.717 Inch | 69 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
