https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-2RS-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyMnxpbWFnZS9qcGVnfGFETTJMMmd3T0M4eE1EZ3lNVFF6TWpVM016azRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOHlVbE5mVUVGZk16QXdlRE13TUM1cWNHY3w2NTJmYTMxNDlmNjMwODE3ZTVkOTFmOGUyYjM5NzUwNjZkY2Q5MTc3NWFkYmI3NzJmNGJhMjE0NmI5MDNmMDg1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-2RS-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyMnxpbWFnZS9qcGVnfGFETTJMMmd3T0M4eE1EZ3lNVFF6TWpVM016azRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOHlVbE5mVUVGZk16QXdlRE13TUM1cWNHY3w2NTJmYTMxNDlmNjMwODE3ZTVkOTFmOGUyYjM5NzUwNjZkY2Q5MTc3NWFkYmI3NzJmNGJhMjE0NmI5MDNmMDg1
TIMKEN
TIMKEN
61801-2RS
TIMKEN TIMKEN
Description
61801-2RS DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD CONTACT SEAL 10EA/PAK
Single Row Ball Bearing; 12MM Bore; 21MM Outside Diameter; 5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
61801-2RS
BDI #
1347833
Details
45.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61801-2RS/p/1347833
Your Price
$ 45.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0053893771274
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.013
Long Description
Single Row Ball Bearing; 12MM Bore; 21MM Outside Diameter; 5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.827 Inch | 21 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

