https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEVTNMMmd3TlM4eE1EZ3lNVFF6TWprMk56RTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOWFXbDlRUVY4ek1EQjRNekF3TG1wd1p3fDBhMDEyNGNkZDczOTcyZmEyZTNkZGYyOTAxN2I0MzU4ODk1MDUxMTdiNzFjZDk4NjA0OWMwOTA3ZjY0NjcwY2U
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEVTNMMmd3TlM4eE1EZ3lNVFF6TWprMk56RTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOWFXbDlRUVY4ek1EQjRNekF3TG1wd1p3fDBhMDEyNGNkZDczOTcyZmEyZTNkZGYyOTAxN2I0MzU4ODk1MDUxMTdiNzFjZDk4NjA0OWMwOTA3ZjY0NjcwY2U
TIMKEN
TIMKEN
61801-ZZ
TIMKEN TIMKEN
Description
61801-ZZ DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD 5MM WD SHIELD 10EA/PAK
Single Row Ball Bearing; 12MM Bore; 21MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
61801-ZZ
BDI #
1347834
Details
41.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61801-ZZ/p/1347834
Your Price
$ 41.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0053893771281
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.013
Long Description
Single Row Ball Bearing; 12MM Bore; 21MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

