 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OXxpbWFnZS9qcGVnfGFEbGhMMmc1WlM4eE1EZzJNekE0TkRBeE1UVTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlUxTmZNekF3ZURNd01DNXFjR2N8NzM2NjRkMjZiOGRiODAzOWE3N2UxZGMyMDI3NzIzNjgwOWY5NjA5N2Y1OGMxYmJjNjcxOTc2M2MwYTg4YzMwYg
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OXxpbWFnZS9qcGVnfGFEbGhMMmc1WlM4eE1EZzJNekE0TkRBeE1UVTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlUxTmZNekF3ZURNd01DNXFjR2N8NzM2NjRkMjZiOGRiODAzOWE3N2UxZGMyMDI3NzIzNjgwOWY5NjA5N2Y1OGMxYmJjNjcxOTc2M2MwYTg4YzMwYg
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OXxpbWFnZS9qcGVnfGFEbGhMMmc1WlM4eE1EZzJNekE0TkRBeE1UVTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlUxTmZNekF3ZURNd01DNXFjR2N8NzM2NjRkMjZiOGRiODAzOWE3N2UxZGMyMDI3NzIzNjgwOWY5NjA5N2Y1OGMxYmJjNjcxOTc2M2MwYTg4YzMwYg
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OXxpbWFnZS9qcGVnfGFEbGhMMmc1WlM4eE1EZzJNekE0TkRBeE1UVTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlUxTmZNekF3ZURNd01DNXFjR2N8NzM2NjRkMjZiOGRiODAzOWE3N2UxZGMyMDI3NzIzNjgwOWY5NjA5N2Y1OGMxYmJjNjcxOTc2M2MwYTg4YzMwYg
                
					
						
									TIMKEN
								TIMKEN
							
						
					61801H-2RS/F
				 
				TIMKEN TIMKEN
Description
						
                            
								61801H-2RS/F SINGLE ROW BALL BEARING ; DEEP GROOVE STAINLESS STEEL ISO
Single Row Ball Bearing; 0.472" Bore; 0.827" Outside Diameter; 0.197" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C0-Medium Internal Clearance; Stainless Steel Cage
                         	Part #
	                    
	                      	61801H-2RS/F
							BDI #
						
	                      	26851558
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61801H-2RS-F/p/26851558
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.006
					EAN
				0013992374004
					Product Group - BDI
				B00308
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Stainless Steel
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Inch
			Other Features
				
					Deep Groove | Stamped Pin Cage Type
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.014
			Long Description
				
					Single Row Ball Bearing; 0.472" Bore; 0.827" Outside Diameter; 0.197" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C0-Medium Internal Clearance; Stainless Steel Cage
			Outer Race Width
				
					0.197 Inch | 5 Millimeter
			Outside Diameter
				
					0.827 Inch | 21 Millimeter
			Bore
				
					0.472 Inch | 12 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter