https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEVTNMMmd3TlM4eE1EZ3lNVFF6TWprMk56RTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOWFXbDlRUVY4ek1EQjRNekF3TG1wd1p3fDBhMDEyNGNkZDczOTcyZmEyZTNkZGYyOTAxN2I0MzU4ODk1MDUxMTdiNzFjZDk4NjA0OWMwOTA3ZjY0NjcwY2U
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEVTNMMmd3TlM4eE1EZ3lNVFF6TWprMk56RTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOWFXbDlRUVY4ek1EQjRNekF3TG1wd1p3fDBhMDEyNGNkZDczOTcyZmEyZTNkZGYyOTAxN2I0MzU4ODk1MDUxMTdiNzFjZDk4NjA0OWMwOTA3ZjY0NjcwY2U
TIMKEN
TIMKEN
61810-ZZ
TIMKEN TIMKEN
Description
61810-ZZ DEEP GROOVE RADIAL BALL BEARING ; 50MM ID 65MM OD 7MM WD SHIELDED SR
Single Row Ball Bearing; 50MM Bore; 65MM Outside Diameter; 7MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
61810-ZZ
BDI #
1347862
Details
191.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61810-ZZ/p/1347862
Your Price
$ 191.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.047
EAN
0053893771571
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.112
Long Description
Single Row Ball Bearing; 50MM Bore; 65MM Outside Diameter; 7MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.276 Inch | 7 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

