https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-BRSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTV8aW1hZ2UvanBlZ3xhREU0TDJnNFl5OHhNRFV4TURFNU9ESXhNRFU1TUM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOUNVbE5OWHpNd01IZ3pNREF1YW5Cbnw3ZTNkZjFkZmNmMzE3OGE0Zjc2NTk0MGExNGY4OTNhMmJhMmM0OWJjYjJkODAzZGNhMzkwZGJmZWFkNDc2NjQx
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-BRSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTV8aW1hZ2UvanBlZ3xhREU0TDJnNFl5OHhNRFV4TURFNU9ESXhNRFU1TUM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOUNVbE5OWHpNd01IZ3pNREF1YW5Cbnw3ZTNkZjFkZmNmMzE3OGE0Zjc2NTk0MGExNGY4OTNhMmJhMmM0OWJjYjJkODAzZGNhMzkwZGJmZWFkNDc2NjQx
FAG
FAG
61816-2RZ-Y
FAG FAG
Description
61816-2RZ-Y DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 80MM X 100MM X 10MM
Single Row Ball Bearing; 80MM Bore; 100MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
61816-2RZ-Y
BDI #
27402511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61816-2RZ-Y/p/27402511
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.155
EAN
4047643316873
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rolling Element Guided
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.342
Long Description
Single Row Ball Bearing; 80MM Bore; 100MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

